Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2985-10B

  • Zoro # G8942885


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
8
Material
Solid Brass
Handle Material
Brass
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2985-10B
Zoro #
G8942885
UPC #
709180063323
Country of Origin
United States

Dimensions

Width
8
Length
7.5
Depth
Handle: 2.87", Spout: 6-9/16"
Height
4.13
Faucet Center Size
8
Handle Length (in)
2.89
Faucet Connection Size
0.5

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Connection
1/2" NPT
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
Mounting Type
Wall
ADA Compliant
Yes
Weight
3.06
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Tub Spout Reach
6.56

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.