Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-3145-10B

  • Zoro # G9093604


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Length
7.92
Handle Type
Lever
Height
2.55
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-10B
Zoro #
G9093604
UPC #
709180065082
Country of Origin
United States

Dimensions

Length
7.92
Height
2.55
Depth
Tub Faucet: 7.92", Lever: 3.63"
Width
8
Handle Length (in)
3.46
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Handle Material
Brass
Handle Type
Lever
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Material
Solid Brass
Mounting Type
Wall
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Weight
3.06
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.27

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.