Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-915-10B

  • Zoro # G8941248


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Width
Spout: 2-13/16", Valve: 2-3/8"
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-915-10B
Zoro #
G8941248
UPC #
760724471929
Country of Origin
United States

Dimensions

Width
Spout: 2-13/16", Valve: 2-3/8"
Length
8
Depth
Spout: 7-9/16", Valve: 2-5/8"
Height
2.8
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Material
Solid Brass
Includes
Full Line of Matching Accessories
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Mounting Type
Wall
Handle Type
Lever
Weight
4.6
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
6.81

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.