Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-995-10B

  • Zoro # G9012858


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Width
7.88
Length
7
Face Dia.
7/8"
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995-10B
Zoro #
G9012858
UPC #
760724086796
Country of Origin
United States

Dimensions

Width
7.88
Length
7
Face Dia.
7/8"
Height
4.63
Depth
Spout: 7", Valve: 3-1/8"
Faucet Center Size
8
Handle Length (in)
2.75
Faucet Connection Size
0.5

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Number of Holes
3
Includes
Full Line of Matching Accessories
ADA Compliant
No
Mounting Type
Wall
Number of Handles
2
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Connection
1/2" NPT
Material
Solid Brass
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Weight
4.4
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
6.56
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.