Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-1036-26

  • Zoro # G8945518


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Flow Rate (GPM)
1.8
Number of Handles
2
Length
13.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-26
Zoro #
G8945518
UPC #
760724954163
Country of Origin
United States

Dimensions

Length
13.4
Width
15
Face Dia.
Spout: 3/4"
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Height
9.75
Faucet Connection Size
0.75
Handle Length (in)
4
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Number of Holes
3
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
ADA Compliant
Yes
Weight
6.7
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Tub Spout Reach
11.56
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
WS Valve

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.