Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-1096-26

  • Zoro # G8994353


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Width
15
Face Dia.
Spout: 1-5/8"
Length
11.69
ADA Compliant
Yes
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1096-26
Zoro #
G8994353
UPC #
760724962243
Country of Origin
United States

Dimensions

Width
15
Face Dia.
Spout: 1-5/8"
Length
11.69
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Height
7.81
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Polished Chrome
Item
Tub Faucet
ADA Compliant
Yes
Material
Solid Brass
Flow Rate (GPM)
1.8
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
Number of Holes
3
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Mounting Type
Deck
Weight
6.1
Faucet Material
Brass
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Tub Spout Reach
9.44
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Type
Roman Tub Faucet

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.