Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-1206-26

  • Zoro # G9009446


product price: $1,064.00
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Number of Handles
2
Flow Rate (GPM)
1.8
Length
11.5
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1206-26
Zoro #
G9009446
UPC #
760724233893
Country of Origin
United States

Dimensions

Length
11.5
Face Dia.
1-1/2"
Width
15
Height
6.5
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Polished Chrome
Item
Tub Faucet
Connection
3/4" NPT
Number of Handles
2
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Handle Material
Brass
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Handle Type
Lever
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Holes
3
Weight
5.45
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
9.25
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Hand Shower Flow Rate
1.8

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.