Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-1236-26

  • Zoro # G9041506


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Depth
Spout: 11-1/2", Valve: 4-1/2"
Includes
Full Line of Matching Accessories
Number of Holes
3
Face Dia.
Spout: 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-26
Zoro #
G9041506
UPC #
760724462385
Country of Origin
United States

Dimensions

Depth
Spout: 11-1/2", Valve: 4-1/2"
Face Dia.
Spout: 1-1/2"
Height
6.56
Width
15
Length
11.5
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Number of Handles
2
Includes
Full Line of Matching Accessories
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Handle Type
Lever
Features
Crystal Lever Handles
Weight
5.45
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
9.25
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Material
Brass
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.