Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-1606/26

  • Zoro # G9062585


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Material
Solid Brass
Handle Type
Cross
ADA Compliant
Yes
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1606/26
Zoro #
G9062585
UPC #
760724977261
Country of Origin
United States

Dimensions

Width
15
Length
11.19
Height
4.63
Handle Length (in)
2.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Chrome
Item
Tub Faucet
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Material
Solid Brass
Handle Type
Cross
ADA Compliant
Yes
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Handle Material
Brass
Number of Holes
3
Mounting Type
Deck
Weight
12
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.06
Handle Included
Yes

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.