
Tub Faucet, Polished Chrome, Deck
Mfr # 3-1626-26
Zoro # G9065744
product price: $1,085.99
/ea
Free Shipping & Returns
Key Features
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Number of Handles
2
Connection
3/4" NPT
Width
15
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1626-26
Zoro #
G9065744
UPC #
760724978572
Country of Origin
United States
Dimensions
Width
15
Length
11.2
Height
4.31
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.