Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-1766-26

  • Zoro # G8938518


product price: $1,311.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Height
10.19
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1766-26
Zoro #
G8938518
UPC #
760724995685
Country of Origin
United States

Dimensions

Height
10.19
Width
15
Depth
Lever: 2-3/8"
Length
10.63
Handle Length (in)
2.38
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Material
Solid Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
ADA Compliant
Yes
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
Number of Handles
2
Handle Type
Cross
Number of Holes
3
Weight
6.8
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Tub Spout Reach
8.38
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Material
Brass

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.