Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-1776-26

  • Zoro # G9051963


product price: $1,311.99
/ea
Free Shipping & Returns

Key Features

Width
15
ADA Compliant
Yes
Mounting Type
Deck
Length
10.38
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-26
Zoro #
G9051963
UPC #
760724999003
Country of Origin
United States

Dimensions

Width
15
Length
10.38
Height
10.19
Depth
Faucet: 10-3/8"
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
ADA Compliant
Yes
Mounting Type
Deck
Number of Handles
2
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Number of Holes
3
Handle Type
Lever
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Weight
7.5
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
8.38
Hand Shower Flow Rate
1.8

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.