Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Polished Chrome, Deck 3-2026/26

Tub Faucet, Polished Chrome, Deck (Discontinued)

  • Mfr # 3-2026/26
  • Zoro # G8946638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2026/26
Zoro #
G8946638
UPC #
760724012535
Country of Origin
United States

Dimensions

Height
3.81
Width
Tub Faucet: 2-1/2", Lever: 2"
Length
10.75
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Chrome
Features
Intended For Use With Newport Brass Rough Valve Item 1-502 As Specified (Required Accessory)
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
Weight
10.2
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
8
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Drain included
No
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.