Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-2416-26

  • Zoro # G8930854


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Depth
9-1/4"
ADA Compliant
Yes
Handle Type
Lever
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-26
Zoro #
G8930854
UPC #
760724189992
Country of Origin
United States

Dimensions

Depth
9-1/4"
Height
6.5
Width
2-15/16" (Spout), 2-1/4" (Valve)
Length
9.25
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.75

Details

Finish
Polished Chrome
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Connection
3/4" NPT
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Weight
6.85
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Drain included
No
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Tub Spout Reach
7.31

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.