
Tub Faucet, Polished Chrome, Deck
Mfr # 3-2456-26
Zoro # G9005255
product price: $800.10
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Connection
3/4" NPT
ADA Compliant
Yes
Height
6.94
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2456-26
Zoro #
G9005255
UPC #
760724181552
Country of Origin
United States
Dimensions
Height
6.94
Width
2-7/8" (Spout), 2-1/4" (Valve)
Length
9.25
Depth
9-1/4"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.31
Description
Roman Tub Faucet in Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.