Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-2556-26

  • Zoro # G9093254


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
ADA Compliant
Yes
Width
3-1/16" (Spout), 2-1/8" (Valve)
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2556-26
Zoro #
G9093254
UPC #
760724398776
Country of Origin
United States

Dimensions

Width
3-1/16" (Spout), 2-1/8" (Valve)
Height
5.81
Length
11.64
Depth
10-1/8"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
Polished Chrome
Item
Tub Faucet
Connection
3/4" NPT
ADA Compliant
Yes
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Handle Type
Lever
Flow Rate (GPM)
1.8
Mounting Type
Deck
Handle Material
Brass
Weight
14
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Tub Spout Reach
9.56
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.