Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-2566-26

  • Zoro # G9006262


product price: $1,311.99
/ea
Free Shipping & Returns

Key Features

Depth
10"
Width
3-1/8" (Spout), 3-11/16" (Valve)
Length
10
Flow Rate (GPM)
1.8
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-26
Zoro #
G9006262
UPC #
760724513650
Country of Origin
United States

Dimensions

Depth
10"
Width
3-1/8" (Spout), 3-11/16" (Valve)
Length
10
Height
3.75
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Chrome
Item
Tub Faucet
Flow Rate (GPM)
1.8
ADA Compliant
No
Material
Solid Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Handle Type
Lever
Number of Holes
3
Connection
3/4" NPT
Mounting Type
Deck
Weight
11
Handle Included
Yes
Tub Spout Reach
8.38
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.