
Tub Faucet, Polished Chrome, Deck
Mfr # 3-2576-26
Zoro # G8939543
product price: $1,311.99
/ea
Free Shipping & Returns
Key Features
Depth
11.15"
Flow Rate (GPM)
1.8
Length
11.15
Connection
3/4" NPT
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2576-26
Zoro #
G8939543
UPC #
760724569596
Country of Origin
United States
Dimensions
Depth
11.15"
Length
11.15
Height
7.39
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8
Description
Roman Tub Faucet in Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.