Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-2916-26

  • Zoro # G8936612


product price: $1,311.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Number of Handles
2
Length
10.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-26
Zoro #
G8936612
UPC #
760724569091
Country of Origin
United States

Dimensions

Length
10.8
Width
2.93" (Spout), 2.27" (Valve)
Height
8
Depth
10.8"
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.