Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-2976-26

  • Zoro # G8997336


product price: $1,311.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
2.38" (Spout), 2.14" (Valve)
Handle Material
Brass
Mounting Type
Deck
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-26
Zoro #
G8997336
UPC #
709180061657
Country of Origin
United States

Dimensions

Width
2.38" (Spout), 2.14" (Valve)
Length
9.56
Height
11.98
Depth
9.56"
Faucet Center Size
8
Handle Length (in)
3.31
Faucet Connection Size
0.75

Details

Finish
Polished Chrome
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
Mounting Type
Deck
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
ADA Compliant
Yes
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Handle Type
Lever
Connection
3/4" NPT
Material
Solid Brass
Weight
11
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Tub Spout Reach
7.88
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Connection
NPT

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.