Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-3106-26

  • Zoro # G8999734


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Type
Deck
Width
1-7/8" (Spout), 1-7/8" (Valve)
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Height
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-26
Zoro #
G8999734
UPC #
760724592037
Country of Origin
United States

Dimensions

Width
1-7/8" (Spout), 1-7/8" (Valve)
Height
11.5
Depth
9-5/16"
Length
9.31
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Polished Chrome
Item
Tub Faucet
Number of Holes
3
Mounting Type
Deck
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Number of Handles
2
Material
Solid Brass
Connection
3/4" NPT
Handle Material
Brass
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Weight
3.7
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Tub Spout Reach
7.94
Handle Included
Yes
Faucet Connection
NPT
Drain included
No

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.