Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-856C-26

  • Zoro # G9044787


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Height
7.81
Material
Solid Brass
Handle Material
Brass
Includes
Full Line of Matching Accessories
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-856C-26
Zoro #
G9044787
UPC #
760724062189
Country of Origin
United States

Dimensions

Height
7.81
Length
11.69
Depth
9-7/16"
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.