Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-896-26

  • Zoro # G9041226


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Height
7.81
Flow Rate (GPM)
1.8
Mounting Type
Deck
Length
11.69
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896-26
Zoro #
G9041226
UPC #
760724016472
Country of Origin
United States

Dimensions

Height
7.81
Length
11.69
Width
15
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2.38

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.