Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-926-26

  • Zoro # G8934284


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
15
Height
6.56
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-926-26
Zoro #
G8934284
UPC #
760724007791
Country of Origin
United States

Dimensions

Width
15
Height
6.56
Length
11.5
Depth
Spout: 11-1/2", Valve: 2-3/8"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2

Details

Finish
Polished Chrome
Item
Tub Faucet
Number of Handles
2
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Material
Solid Brass
Flow Rate (GPM)
1.8
Connection
1/2"-14 NPT
Handle Type
Cross
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
ADA Compliant
Yes
Mounting Type
Deck
Number of Holes
3
Weight
5.75
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Tub Spout Reach
9.25
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Connection
NPT

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.