Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-996L-26

  • Zoro # G9036493


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-26
Zoro #
G9036493
UPC #
760724019152
Country of Origin
United States

Dimensions

Height
12
Length
9.56
Width
15
Depth
Valve: 2-3/8"
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Handle Type
Lever
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Handles
2
Material
Solid Brass
ADA Compliant
Yes
Number of Holes
3
Handle Material
Brass
Mounting Type
Deck
Weight
5.5
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Tub Spout Reach
7.88
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Connection
NPT

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.