Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Faucet, Polished Chrome, Wall 3-1235/26

Tub Faucet, Polished Chrome, Wall (Discontinued)

  • Mfr # 3-1235/26
  • Zoro # G9056373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1235/26
Zoro #
G9056373
UPC #
760724462378
Country of Origin
United States

Dimensions

Height
2.81
Width
7.88
Depth
Spout: 7-9/16", Valve: 2-13/16"
Face Dia.
Spout: 1-1/2"
Length
7.56
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.5

Details

Includes
Full Line of Matching Accessories
Finish
Polished Chrome
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
4.65
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Tub Spout Reach
6.81
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.