Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-1505-26

  • Zoro # G9017584


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Face Dia.
Spout: 7/8"
Mounting Type
Wall
Handle Type
Lever
Height
4.63
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1505-26
Zoro #
G9017584
UPC #
760724971832
Country of Origin
United States

Dimensions

Face Dia.
Spout: 7/8"
Height
4.63
Depth
Spout: 7", Valve: 2-5/8"
Width
Spout: 2-3/8", Valve: 4-3/16"
Length
7
Handle Length (in)
3.69
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Mounting Type
Wall
Handle Type
Lever
ADA Compliant
No
Includes
Lever Handles
Connection
1/2" NPT
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Number of Holes
3
Weight
4.6
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
6.56
Faucet Material
Brass
Faucet Valve Type
BP

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.