Zoro Homepage

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-1765/26

  • Zoro # G9023726


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Depth
Faucet: 7-3/16", Lever: 3-3/16"
Connection
1/2" NPT
Width
7.88
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1765/26
Zoro #
G9023726
UPC #
760724995579
Country of Origin
United States

Dimensions

Depth
Faucet: 7-3/16", Lever: 3-3/16"
Width
7.88
Length
7.19
Height
2.75
Handle Length (in)
2.25
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Mounting Type
Wall
Connection
1/2" NPT
Includes
Full Line of Matching Accessories
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Handle Type
Cross
ADA Compliant
Yes
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
4.4
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Drain included
No
Tub Spout Reach
6.63
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.