Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-2405/26

  • Zoro # G8999287


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Connection
1/2" NPT
Length
7.81
ADA Compliant
Yes
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2405/26
Zoro #
G8999287
UPC #
760724188872
Country of Origin
United States

Dimensions

Length
7.81
Width
8
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.75
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.5

Details

Finish
Polished Chrome
Item
Tub Faucet
Number of Holes
3
Connection
1/2" NPT
ADA Compliant
Yes
Material
Solid Brass
Number of Handles
2
Handle Type
Cross
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Weight
4.05
Faucet Connection
NPT
Tub Spout Reach
7.38
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.