Zoro Homepage

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-2415-26

  • Zoro # G9065324


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
ADA Compliant
Yes
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2415-26
Zoro #
G9065324
UPC #
760724189251
Country of Origin
United States

Dimensions

Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
7.88
Height
2.75
Handle Length (in)
3.3
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Polished Chrome
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
Yes
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Number of Handles
2
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Mounting Type
Wall
Weight
5.25
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
7.38
Handle Included
Yes
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.