Zoro Homepage

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-2465-26

  • Zoro # G8939105


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Width
8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Depth
Handle: 3-5/16", Spout: 8-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2465-26
Zoro #
G8939105
UPC #
760724187929
Country of Origin
United States

Dimensions

Width
8
Depth
Handle: 3-5/16", Spout: 8-5/16"
Height
3.13
Length
8
Faucet Connection Size
0.5
Handle Length (in)
2.5
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Type
Cross
Connection
1/2" NPT
Material
Solid Brass
ADA Compliant
Yes
Weight
3.65
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
7.69
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.