Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-2485-26

  • Zoro # G9033508


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Length
9.13
Height
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2485-26
Zoro #
G9033508
UPC #
760724371335
Country of Origin
United States

Dimensions

Length
9.13
Height
3.13
Width
8
Depth
Handle: 3.45", Spout: 9.15"
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.5

Details

Finish
Polished Chrome
Item
Tub Faucet
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Handle Material
Brass
ADA Compliant
No
Handle Type
Lever
Mounting Type
Wall
Number of Handles
2
Number of Holes
3
Weight
3.15
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8.25

Description

Wall Mount Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.