Zoro Homepage

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-2565-26

  • Zoro # G9089903


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
2.13
Handle Type
Lever
Width
8
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2565-26
Zoro #
G9089903
UPC #
760724432074
Country of Origin
United States

Dimensions

Height
2.13
Width
8
Depth
Tub Faucet: 9", Lever: 3-1/16"
Length
9
Handle Length (in)
3.63
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Chrome
Item
Tub Faucet
Number of Handles
2
Handle Type
Lever
Mounting Type
Wall
Handle Material
Brass
Material
Solid Brass
Connection
3/4" NPT
ADA Compliant
No
Number of Holes
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
6.2
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
8
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes

Description

Wall Mount Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.