Zoro Homepage

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-2575-26

  • Zoro # G8940952


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Depth
Tub Faucet: 7.35", Lever: 3.57"
Length
8
Connection
3/4" NPT
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2575-26
Zoro #
G8940952
UPC #
760724569589
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 7.35", Lever: 3.57"
Length
8
Width
Lever: 2.30"
Height
3.71
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Handle Material
Brass
Connection
3/4" NPT
Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
No
Mounting Type
Wall
Number of Holes
3
Handle Type
Lever
Material
Solid Brass
Weight
4.75
Faucet Material
Brass
Drain included
No
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
7

Description

Wall Mount Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.