Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-2915-26

  • Zoro # G9002778


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2915-26
Zoro #
G9002778
UPC #
760724569077
Country of Origin
United States

Dimensions

Length
8
Height
2.85
Depth
Handle: 3.42", Spout: 6.71"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.74

Details

Finish
Polished Chrome
Item
Tub Faucet
Connection
1/2" NPT
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Handle Type
Lever
Mounting Type
Wall
Weight
6.8
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
6.05
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.