Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-2975-26

  • Zoro # G9014267


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Material
Solid Brass
Height
4.63
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-26
Zoro #
G9014267
UPC #
709180023075
Country of Origin
United States

Dimensions

Height
4.63
Width
8
Depth
Handle: 2.87", Spout: 6-9/16"
Length
7.5
Faucet Connection Size
0.5
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Number of Holes
3
Material
Solid Brass
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
Yes
Mounting Type
Wall
Number of Handles
2
Weight
3.06
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
6.56
Faucet Valve Type
BP
Handle Included
Yes

Description

Wall Mount Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.