Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-2985-26

  • Zoro # G9032363


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Handle Material
Brass
Handle Type
Cross
Number of Holes
3
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2985-26
Zoro #
G9032363
UPC #
709180063415
Country of Origin
United States

Dimensions

Length
7.5
Height
4.13
Width
8
Depth
Handle: 2.87", Spout: 6-9/16"
Faucet Connection Size
0.5
Handle Length (in)
2.89
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
Number of Holes
3
Material
Solid Brass
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Mounting Type
Wall
Weight
3.06
Faucet Connection
NPT
Tub Spout Reach
6.56
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.