Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-1236-24

  • Zoro # G8936716


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Face Dia.
Spout: 1-1/2"
Number of Handles
2
Width
15
Features
Crystal Lever Handles
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-24
Zoro #
G8936716
UPC #
760724465843
Country of Origin
United States

Dimensions

Face Dia.
Spout: 1-1/2"
Width
15
Depth
Spout: 11-1/2", Valve: 4-1/2"
Length
11.5
Height
6.56
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Features
Crystal Lever Handles
Mounting Type
Deck
Handle Type
Lever
Includes
Full Line of Matching Accessories
Handle Material
Brass
Number of Holes
3
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Material
Solid Brass
ADA Compliant
Yes
Weight
5.45
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Valve Type
WS Valve
Handle Included
Yes
Tub Spout Reach
9.25
Faucet Connection
NPT
Faucet Material
Brass
Hand Shower Flow Rate
1.8

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.