
Tub Faucet, Polished Gold (PVD), Deck
Mfr # 3-1406L-24
Zoro # G9016026
product price: $1,574.99
/ea
Free Shipping & Returns
Key Features
Face Dia.
Spout: 7/8"
Depth
Spout: 9-7/8", Valve: 4-3/16"
Width
15
Number of Holes
3
Includes
Full Line of Matching Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1406L-24
Zoro #
G9016026
UPC #
760724264415
Country of Origin
United States
Dimensions
Face Dia.
Spout: 7/8"
Depth
Spout: 9-7/8", Valve: 4-3/16"
Width
15
Length
10
Height
9.88
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8
Description
East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.