Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-1606/24

  • Zoro # G9063942


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Width
15
Connection
3/4" NPT
Number of Holes
3
Mounting Type
Deck
Length
11.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1606/24
Zoro #
G9063942
UPC #
760724272304
Country of Origin
United States

Dimensions

Width
15
Length
11.19
Height
4.63
Faucet Connection Size
0.75
Handle Length (in)
2.5
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Number of Holes
3
Mounting Type
Deck
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Handle Material
Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Type
Cross
Material
Solid Brass
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
12
Tub Spout Reach
9.06
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Drain included
No

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.