Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-1626-24

  • Zoro # G8991054


product price:  $1,714.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Mounting Type
Deck
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Width
15
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1626-24
Zoro #
G8991054
UPC #
709180146583
Country of Origin
United States

Dimensions

Width
15
Length
11.2
Height
4.31
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
Mounting Type
Deck
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Handle Type
Lever
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Connection
3/4" NPT
Number of Holes
3
Number of Handles
2
Weight
11.35
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Drain included
No
Tub Spout Reach
9.06
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Handle Included
Yes

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.