Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-1766-24

  • Zoro # G8939288


product price:  $2,503.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Handle Material
Brass
Mounting Type
Deck
Depth
Lever: 2-3/8"
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1766-24
Zoro #
G8939288
UPC #
760724324942
Country of Origin
United States

Dimensions

Depth
Lever: 2-3/8"
Height
10.19
Length
10.63
Width
15
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2.38

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Handle Type
Cross
Handle Material
Brass
Mounting Type
Deck
Material
Solid Brass
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Number of Holes
3
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Weight
6.8
Drain included
No
Tub Spout Reach
8.38
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Valve Type
WS Valve

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.