Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-1776-24

  • Zoro # G8986626


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Width
15
Length
10.38
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-24
Zoro #
G8986626
UPC #
760724297963
Country of Origin
United States

Dimensions

Width
15
Length
10.38
Depth
Faucet: 10-3/8"
Height
10.19
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
Yes
Number of Handles
2
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Handle Material
Brass
Number of Holes
3
Material
Solid Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Handle Type
Lever
Flow Rate (GPM)
1.8
Weight
7.5
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Tub Spout Reach
8.38
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Drain included
No

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.