This item is Discontinued.

Newport Brass Tub Faucet, Polished Gold (PVD), Deck 3-2026/24

Tub Faucet, Polished Gold (PVD), Deck (Discontinued)

  • Mfr # 3-2026/24
  • Zoro # G9016428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2026/24
Zoro #
G9016428
UPC #
760724274131
Country of Origin
United States

Dimensions

Height
3.81
Width
Tub Faucet: 2-1/2", Lever: 2"
Length
10.75
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Features
Intended For Use With Newport Brass Rough Valve Item 1-502 As Specified (Required Accessory)
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, EPA Watersense, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Type
Lever
Handle Material
Brass
Material
Solid Brass
Weight
10.2
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Tub Spout Reach
8
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.