This item is Discontinued.

Newport Brass Tub Faucet, Polished Gold (PVD), Deck 3-2406/24

Tub Faucet, Polished Gold (PVD), Deck (Discontinued)

  • Mfr # 3-2406/24
  • Zoro # G8927923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2406/24
Zoro #
G8927923
UPC #
760724310877
Country of Origin
United States

Dimensions

Height
6.5
Width
2-15/16" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Length
9.25
Handle Length (in)
2.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Type
Cross
Weight
6.9
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Tub Spout Reach
7.31
Faucet Material
Brass
Handle Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.