Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-2416-24

  • Zoro # G8950655


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Length
9.25
Number of Handles
2
Connection
3/4" NPT
Depth
9-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-24
Zoro #
G8950655
UPC #
760724216537
Country of Origin
United States

Dimensions

Length
9.25
Depth
9-1/4"
Width
2-15/16" (Spout), 2-1/4" (Valve)
Height
6.5
Handle Length (in)
3.75
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Number of Handles
2
Connection
3/4" NPT
ADA Compliant
Yes
Mounting Type
Deck
Flow Rate (GPM)
1.8
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Number of Holes
3
Weight
6.85
Handle Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.31
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.