Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-2456-24

  • Zoro # G8928702


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Depth
9-1/4"
Height
6.94
ADA Compliant
Yes
Handle Material
Brass
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-24
Zoro #
G8928702
UPC #
760724220572
Country of Origin
United States

Dimensions

Depth
9-1/4"
Height
6.94
Width
2-7/8" (Spout), 2-1/4" (Valve)
Length
9.25
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.31

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Handle Material
Brass
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Mounting Type
Deck
Number of Handles
2
Number of Holes
3
Flow Rate (GPM)
1.8
Weight
6.9
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
9.06
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.