Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-2496-24

  • Zoro # G9034077


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Mounting Type
Deck
Width
1-3/4" (Spout), 1.85" (Valve)
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-24
Zoro #
G9034077
UPC #
760724376927
Country of Origin
United States

Dimensions

Width
1-3/4" (Spout), 1.85" (Valve)
Depth
8.58"
Length
8.5
Height
7.13
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Handle Type
Lever
Mounting Type
Deck
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate (GPM)
1.8
Handle Material
Brass
ADA Compliant
No
Number of Holes
3
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Material
Solid Brass
Weight
4.25
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Tub Spout Reach
7.13
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.