Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-2546-24

  • Zoro # G8972757


product price:  $1,900.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Number of Holes
3
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-24
Zoro #
G8972757
UPC #
709180326398
Country of Origin
United States

Dimensions

Height
3.75
Length
10
Depth
10"
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Number of Holes
3
Number of Handles
2
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
ADA Compliant
No
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
14
Handle Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
8.38
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.