Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-2556-24

  • Zoro # G9068998


product price: $1,902.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Height
5.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2556-24
Zoro #
G9068998
UPC #
760724398714
Country of Origin
United States

Dimensions

Height
5.81
Length
11.64
Depth
10-1/8"
Width
3-1/16" (Spout), 2-1/8" (Valve)
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Handle Material
Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
Connection
3/4" NPT
ADA Compliant
Yes
Number of Handles
2
Number of Holes
3
Weight
14
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.56
Faucet Connection
NPT

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.